Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Black Polyurethane
Fisherbrand™ Polyurethane Chairs are height adjustable for 42 in. work surface & feature ergonomic adjustments, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.
Description
- Adjustable from 23.25-33.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
Yes | |
23.25 to 33.25 in. | |
Round tube chrome foot ring with internal lock | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
37 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
20 in. | |
High Bench Height |
Yes | |
Yes | |
Standard | |
Yes | |
No | |
Yes | |
Nylon Reinforced Fiberglass | |
Black | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction