Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
IncuFridge Pro Refrigerated Incubator
The IncuFridge 300 series is a reliable and affordable option for heating and cooling needs. These refrigerated incubators are ideal when refrigerating or incubating temperature sensitive material.
Supplier: IncuFridge RSIF365P
Description
- Reliable and affordable option
- Peltier-based, refrigerant-free
- Thermostatically controlled and has a stainless-steel chamber
- Includes a keyed lock, clear inner door for sample monitoring, rear passthrough port, and color touch screen display
- Can also be monitored and controlled remotely over your network, with alert notifications. This allows for critical data to be logged and securely stored (no additional software needed)
- Programmable and can be easily set to follow temperature settings based on user-defined schedules
- Clear inner door for sample monitoring
- Large volume accommodates secondary equipment (shaker table)
- Accommodates up to 24 300 mL BOD bottles per shelf
Specifications
Visible | |
White | |
Digital | |
65 L | |
No Sensor | |
Powder-coated Steel | |
US | |
4°C to 75°C | |
Touch Screen Display | |
2 Trays | |
Yes | |
No | |
16.125 x 16.125 x 15.125 in. | |
16.125 in. | |
41 cm | |
15.125 in. | |
38.4 cm | |
16.125 in. | |
41 cm | |
68 kg with Pallet | |
32.6 kg | |
50 to 60 Hz |
2.3 cu. ft | |
No | |
Not Autoclavable | |
Stainless Steel (304/1.4301) | |
Forced | |
2 | |
<70% | |
Refrigerated Incubator | |
Cool or Heat Samples | |
2 | |
1.5 in. dia. | |
+/- 0.5°C | |
20.375 in. | |
51.75 cm | |
22.625 in. | |
57.5 cm | |
25 in. | |
63.5 cm | |
150 lb. with Pallet | |
72 lb. | |
115 VAC |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction