Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Albumin, Bovine, Fatty Acid-Free
Prepared by Fraction V method
Supplier: MP Biomedicals™ 0215240110
Description
- Low fatty acids
- Purity: >98%
- pH: 7
For best cell culture performance, see alternate Mfr. No. 180575
Specifications
Immunohematology, Serology | |
Bovine Albumin | |
10g | |
2° to 8°C |
66.338 | |
5.2 to 7 | |
Bovine | |
Powder |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction