Learn More
Thermo Scientific™ 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.
Supplier: Thermo Scientific™ C5000595W
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
SureStop Features
- Provides a consistent seal independent of user, or the amount of torque applied when closing vial
- Provides optimal septum compression across the opening of the vial
- Design allows the positioning of the closure to be consistently “flat” producing a more cylindrical vial profile, which improves autosampler recognition and compatibility
- As a result of AVCS, when used with our C5000 closure, SureStop becomes the best sealing vial/closure on the market
- Designed for use with nearly every autosampler on the market
- When compared to other 2mL vials, SureStop yields the lowest loss to evaporation and the lowest standard deviation in evaporation studies
Specifications
Blue | |
12 mm | |
Glass, PTFE, Silicone | |
2 mL | |
Vial: C5000-1W, Closure: C5000-55B | |
Surestop | |
Polypropylene | |
32 mm | |
9 mm | |
9 mm |
2mL, Clear Glass w/ID Patch, with Blue PTFE/White Silicone, Pre-slit Septum | |
Clear | |
Yes | |
Blue PTFE/White Silicone, Pre-slit Septum | |
100 | |
2 mL | |
Screw Cap, Open Top, 6 mm hole | |
Unassembled Screw Vial SureStop Convenience Kit | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.