Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.

Supplier:  Thermo Scientific™ C5000580W

 View more versions of this product

Catalog No. 03-376-604

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product


Description

Description

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

SureStop Features

  • Provides a consistent seal independent of user, or the amount of torque applied when closing vial
  • Provides optimal septum compression across the opening of the vial
  • Design allows the positioning of the closure to be consistently “flat” producing a more cylindrical vial profile, which improves autosampler recognition and compatibility
  • As a result of AVCS, when used with our C5000 closure, SureStop becomes the best sealing vial/closure on the market
  • Designed for use with nearly every autosampler on the market
  • When compared to other 2mL vials, SureStop yields the lowest loss to evaporation and the lowest standard deviation in evaporation studies
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Blue
12 mm
Glass, PTFE, Rubber
2 mL
Vial: C5000-1W, Closure: C5000-51B
Surestop
Polypropylene
32 mm
9 mm
9 mm
2mL, Clear Glass w/ID Patch, with Ivory PTFE/Red Rubber Septum
Clear
No
Ivory PTFE/Red Rubber Septum
100
2 mL
Screw Cap, Open Top, 6 mm hole
Unassembled Screw Vial SureStop Convenience Kit
Yes
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.