Learn More
Thermo Scientific™ 9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits
Save time and reduce the risk of contamination. Each kit includes 100 vials and 100 screw cps with pre-assembled septa.
Supplier: Thermo Scientific™ C500076W
Description
Save time and reduce the risk of contamination with Thermo Scientific™ 9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Save time and reduce the risk of contamination with Thermo Scientific™ 9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.Specifications
Black | |
Amber | |
No | |
Bonded Red PTFE/White Silicone | |
Surestop | |
9 mm |
AVCS Convenience Kit | |
Glass | |
2 mL | |
100 | |
Screw Cap, ACVS | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.