Learn More
Thermo Scientific™ 9mm Autosampler Inserts
Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.
Supplier: Thermo Scientific™ C4011S631
Description
Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.
- Pulled point inserts are an economical choice for noncritical applications
- Nominal O.D. of 6mm to fit Target wide-opening vials
For use with:
- Target LoVial Wide-Opening vials
- Snap-It™ Wide-Opening Snap Cap vials
- Target DP™ vials
- Target Wide-Opening vials
Specifications
400µL MicroSert Insert, silanized | |
Clear | |
Glass | |
Insert rests on bottom of vial | |
Flat Bottom, Silanized | |
31 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
400 μL |
6 mm | |
6 mm | |
500 μL | |
<25 μL | |
500 μL | |
500 | |
Autosampler | |
National 11 mm Crimp Top Vials |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.