Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Autosampler Inserts

Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.

Supplier:  Thermo Scientific™ C4010S629

 View more versions of this product

Catalog No. 03-375-24CS

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product


Description

Description

Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.

  • Pulled point inserts are an economical choice for noncritical applications
  • Nominal O.D. of 6mm to fit Target wide-opening vials

For use with:

  • Target LoVial Wide-Opening vials
  • Snap-It™ Wide-Opening Snap Cap vials
  • Target DP™ vials
  • Target Wide-Opening vials
TRUSTED_SUSTAINABILITY
Specifications

Specifications

300µL Insert, silanized
Clear
Glass
Insert rests on bottom of vial
Conical, Silanized
29 mm
Certificate of Analysis (COA), Certificate of Conformance (COC)
300 μL
6 mm
6 mm
375 μL
<1 μL
375 μL
100
Autosampler Vial Insert
National 11 mm Crimp Top Vials
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.