Learn More
Thermo Scientific™ 9mm Autosampler Inserts
Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.
Supplier: Thermo Scientific™ C4010629P
Description
Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.
- Polypropylene
- Conical base
- Graduation marks
Specifications
300µL Insert, Graduation Marks | |
Clear | |
Polypropylene | |
Yes | |
Conical | |
30 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
250 μL |
6 mm | |
6 mm | |
325 μL | |
<2 μL | |
325 μL | |
100 | |
Autosampler Vial Insert | |
8 mm HPLC, GC Autosampler Vial |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.