Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Chromacol 9mm Wide-Opening Screw Thread Vial Inserts, Flat Bottom
Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.
Supplier: Thermo Scientific™ 03NV
Description
Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.
- 300uL insert
- Profile: Flat bottom
- Glass: Clear
- 6 x 31mm
Specifications
300μL Insert | |
Clear | |
Glass | |
<12 μL | |
300 μL | |
1000 | |
Vial Insert | |
8 mm HPLC, GC Autosampler Vial |
6 mm | |
6 mm | |
300 μL | |
Flat Bottom | |
31 mm | |
Certificates of Analysis (COA) | |
200 μL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction