Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ 96-Well Twin.tec™ PCR Plates, Unskirted, Divisible
Unskirted, Divisible 96-Well Twin.tec™ PCR Plates are ideal for extreme applications such as multiple heat sealing.
$325.00
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | RNase, DNase-free |
Format | Standard |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Volume (Metric) Well | Profile | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) Well | Profile | Color | Price | Quantity & Availability | |||
E0030133358
|
Eppendorf™
0030133358 |
150 μL | Low Profile | Clear |
Pack of 20 for $325.00
|
|
|||
E0030133382
|
Eppendorf™
0030133382 |
150 μL | Low Profile | Blue |
Pack of 20 for $325.00
|
|
|||
E0030133374
|
Eppendorf™
0030133374 |
250 μL | Regular | Clear |
Pack of 20 for $325.00
|
|
|||
E0030133404
|
Eppendorf™
0030133404 |
250 μL | Regular | Blue |
Pack of 20 for $325.00
|
|
|||
Description
- Can be divided in 4 segments of 24 wells each
- Fits most common thermal cyclers
- OptiTrack™ matrix for faster sample identification and fewer pipetting errors
- Available with regular (250 μL) or low profile (150 μL) wells
- Can be divided into 4 segments of 24 wells each to prevent waste and save money
- Ideal for quantitative real-time PCR as well
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.
Specifications
No Barcode | |
Standard | |
Autoclavable | |
Polycarbonate | |
Ideal for extreme applications such as multiple heat sealing | |
Colorless |
RNase, DNase-free | |
8 x 12 | |
PCR Plate 96 | |
96 | |
PCR Clean |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title