Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Biotix™ 96-Square V-Bottom Deep Well Microplates
Clear, stackable plates help save space in incubators and freezers.
Supplier: Biotix™ DP22009CV
Description
- Withstands centrifugation up to 6000 RCF
- DNase, RNase and Endotoxin (pyrogen) free
Specifications
No | |
Standard | |
8 x 12 | |
Clear | |
96 | |
Non-treated | |
5 | |
44 mm |
V | |
Without Lid | |
Non Binding | |
Polypropylene | |
Non-sterile | |
Square | |
85.48 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title