Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International Nitrile 9.5 in. XGloves
SDP

Catalog Number p-7146859
Click to view available options
Size:
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Thick 8 mil, powder free nitrile gloves provide two times the puncture resistance of ordinary gloves.

  • Provides protection in food, pharmaceutical, laboratory and industrial applications
  • Resists broad range of chemicals from intermittent contact or splash
  • Provides twice the puncture resistance of natural rubber disposable gloves
  • Certifications/Compliance FDA 29 CFR 1910, NFPA 1999, FDA 21 CFR 170-19, ISO 9001:2000, ISO 14001:2004
    Chemotherapeutic Rated No
    Applications Laboratory, Industrial
    AQL 1.5
    Color Blue
    Disposable Single-use
    Exterior Finish Fully Textured
    Laboratory/Cleanroom Use No
    Latex Free Yes
    Material Nitrile
    Powdered Powder Free
    Size Medium
    Thickness (English) 8 mil
    Thickness (Metric) 0.20 mm
    Model TN8002B
    Series XGlove
    Length (English) 9.5 in.
    Length (Metric) 24.13 cm
    Show More Show Less
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit