Learn More
Thermo Scientific™ 8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps pre-assembled septa.
Supplier: Thermo Scientific™ C401315P
Description
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Clear Vial Convenience kits (Unassembled) includes 100 clear glass vials and 100 screw thread caps and pre-inserted septa. The reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Superior quality 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
- Uniformly flat bottom for security with inserts
- I-D™ vials feature write-on patch with graduations at 0.5, 1.0, and 1.5mL
- Deactivated vials are treated with NSC Silanization
- Pre-assembled caps and septa minimize contamination from handling
- Bonded caps feature PTFE/Silicone Septum electrolytically bonded into the cap, reducing septa push-through when used with blut tip needles on high-speed autosamplers
Specifications
Pink | |
12 mm | |
Glass, PTFE, Silicone | |
2 mL | |
Vial: C4013-1, Closure: C4013-60P | |
2 mL | |
Screw Cap, Open Top, 5.5 mm hole | |
Unassembled Screw Vial Convenience Kit | |
No |
Clear, 8mm Standard opening, Screw thread, Pink caps, Red PFTE/White silicone septa | |
Clear | |
No | |
Red PFTE/White silicone | |
100 | |
Polypropylene | |
32 mm | |
8-425 | |
8-425 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.