Learn More
Thermo Scientific™ 8mm Clear Glass Screw Thread Vials
These 8mm vials have a 8-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.
Supplier: Thermo Scientific™ C40131500
Description
Compatible with a broad variety of autosamplers, these Thermo Scientific™ 8mm Clear Glass Screw Thread Vials have a 8-425 thread finish. While maintaining the standard outer dimensions the internal volumes of these vials range from below 300μL to 2mL. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, they meet all requirements of US, EU, and JPN Pharmacopia. Choose from Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.
Choose the right vial for your needs
- Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
- Identify sample and volume with graduated, write-on patch provided on certain vials
- Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Choose the best insert for your sample needs
- Polyspring inserts are self-aligning and provide a cushion against needle contact
- Precision point insert minimizes residual sample loss
- Pulled point inserts are an economical choice for noncritical applications
Autosampler compatibility*
- Thermo Scientific™ Accela™
- Thermo Scientific™ Surveyor LC autosampler
- Beckman™
- CTC™
- Gilson™
- Knauer™
- Shimadzu™
- Spark™
- Varian™
- VWR™ (Merck)/Hitachi™
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.
Specifications
2mL Clear Glass | |
12 mm | |
12 mm | |
2 mL | |
<170μL | |
Flat Bottom | |
Screw Cap | |
1000 | |
8-425 | |
1.5 mL |
8 mm | |
Clear | |
Glass | |
Screw Thread Vial with Standard Opening | |
1.8 mL | |
2 mL | |
32 mm | |
8-425 Screw Thread Vial | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.