Learn More
Thermo Scientific™ 8mm Assembled Clear Autosampler Vial Kits
Convenience kits save time and reduce the risk of contamination. Each convenience kit includes 100 vials pre-assembled with 100 screw thread caps and septa.
Supplier: Thermo Scientific™ C401332A
Description
Save time during sample preparation and reduce the risk of contamination by using Thermo Scientific™ 8mm Clear Vial Convenience Kits. Each kit includes 100 clear vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags..
- Packaged in convenient vial trays with clear covers or in economical polybags
- Vial trays are stackable for easy storage
- All caps are manufactured from virgin polypropylene unless noted
Includes:
100 vials with pre-attached caps and septa
Specifications
Black | |
12 mm | |
Glass | |
2 mL | |
Vial: C4013-1, Closure: C4013-3A/C4013-32 | |
Polypropylene | |
32 mm | |
8-425 | |
8-425 mm |
Clear Glass Vial, Black Polypropylene (PP) Cap, Blue Polytetrafluoroethylene (PTFE)/White Silicone Pre-slit Septum; in storage tray | |
Clear | |
Yes | |
Blue PTFE/White Silicone Pre-slit | |
2 mL | |
Screw Cap, Open Top, 5.5 mm hole, Flanged | |
Assembled Screw Vial Convenience Kit | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.