Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SCS 8900 Series 2-Layer Rubber Mat Kit
Provides a worksurface that does not generate a static charge
Supplier: SCS 8901
Description
- Dissipative Dual Layer Rubber Material
Provides a worksurface that does not generate a static charge and will control the discharge rate from all conductors (including ESD susceptible items) that are placed on the surface - 2-Layer Neoprene Rubber Material
Constructed using a top color layer of static dissipative neoprene rubber laminated to a bottom black layer of conductive neoprene rubber - High Strength Vulcanized Synthetic Neoprene Rubber Heat and Chemical Resistant
Designed to withstand abrasion, stretching, and tearing and may be used in soldering applications with flux and other chemicals - Ultraviolet (UV) Stabilizer Additives
Stabilizes color retention, ensures ESD performance over time and eliminates surface layer deterioration resulting in cracking when the product is flexed - Compatible with Continuous or Constant Monitors
- Free of chlorine
No danger of toxic outgassing - Lead-free ROHS Compliant
- Made in the United States of America with Globally Sourced Material
8900 Series Dissipative Rubber Mats and Rolls
- Color: Blue
- Type: Table Mat
- Application: ESD safe rubber matting provides protection against static discharge and resistant against solder, heat, and most common solvents
- Construction: 2-Layer Synthetic Neoprene Rubber
- Gauge/Thickness: 0.065 in (1.7 mm)
- Performance: Meets ANSI/ESD S20.20 and ANSI/ESD S4.1
- Resistance To Ground (Rtg): 1 x 106 < 1 x 109 (Top Layer)
- Surface Resistance (Rtt): 1 x 106 < 1 x 109 (Top Layer); < 1 x 105 (Bottom Layer)
- RoHS Compliant: Yes
- Tolerance: Width +/- 0.250 in.; Length +/- 0.250 in.; Thickness +/- 10%
Specifications
Meets ANSI/ESD S20.20 tested per worksurface standard ANSI/ESD S4.1 and ESD TR53 | |
24 in. | |
24 x 48 in. | |
15 ft. (4.6 m) Ground Cord and Snap Fasteners (installed) | |
Rubber |
0.065 in. | |
60.96 cm | |
121.92 cm | |
Gray | |
48 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction