Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ 8-Station Service Center
Double-faced table that provides a fully equipped science center for eight students. Diversified Spaces™™ 8-Station Service Center is constructed of solid oak, oak and hardwood veneers
$6454.00 - $10141.00
Specifications
Certifications/Compliance | SEFA compliant and MAS Certified Green |
---|---|
Dimensions (D x W x H) | 48 x 132 x 36 in. |
Finish | Chemical Resistant, Earth-friendly UV |
Total Positions | 8 |
Material | Oak, Hardwood and Oak Veneer |
Catalog Number | Mfr. No. | Top Style | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Top Style | Includes | Price | Quantity & Availability | ||||
S38135
|
Diversified Spaces™
C2426KF |
1 in. Solid epoxy resin surface | 4 GFI protected AC duplex receptacles; 4 locking drawers and locking cupboard w/shelf |
Each for $10,141.00
|
|
||||
S38165
|
Diversified Spaces™
C2624KF |
0.75 in. phenolic resin surface | 4 GFI protected AC duplex receptacles and locking cupboard |
Each for $6,454.00
|
|
||||
Description
- Eight student double faced workstation that provides plenty of workspace and four GFI protected AC duplex receptacles
- Includes eight book compartments in the aprons
- Constructed of solid oak and oak hardwood veneers
- The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the U.S.A.
Specifications
SEFA compliant and MAS Certified Green | |
Chemical Resistant, Earth-friendly UV | |
Oak, Hardwood and Oak Veneer |
48 x 132 x 36 in. | |
8 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title