Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 7500PF Nitrile Disposable Glove
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
X-Small
Description
- Engineered with SHOWA's revolutionary Eco Best Technology™ (EBT), the SHOWA 7500PF disposable glove is biodegradable, achieving 82% biodegradation in 386 days in a laboratory.
- A rolled cuff prevents dirt from entering, and the powder and latex-free design reduces risk of discomfort and allergies.
- Textured surface grip makes wet work safer and easier.
Specifications
Certifications/Compliance | ISO 374-1:2016, ISO 374-5:2016 |
Applications | Laboratory |
Color | Blue |
Disposable | Yes |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 4 mil |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Small |
Show More |