Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 700 Series Chemical Resistant Rubber Latex Gloves, Flock Lining
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Chemical resistant to acids, salts, caustics, animal fats, alcohols and detergents
- Tactile sensitivity
- Good tear and puncture resistance
- Pairs are individually poly bagged for convenience
- Ideal for chemical, agriculture, janitorial and landscaping
- Cotton flock lining absorbs perspiration
- Chlorinated for additional chemical resistance and to aid donning and doffing
- Straight cuff
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | CE |
Chlorinated | Yes |
Color | Orange |
Latex Free | No |
Material | Latex |
Size | X-Large |
Thickness (English) | 21 mil |
Thickness (Metric) | 0.53 mm |
EN388 Standard | EN 388:3132A |
Show More |