Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ 6700 Series Polyurethane Stool
NPS 6700 Series 1.25 in. thick polyurethane stool provides unique strength and function for industrial seating demands.
Supplier: National Public Seating™ 6722HB
Description
- Waterfall edge seat
- Ribbed ventilation design allows air circulation while seated
- Polyurethane material is resistant to chemicals and punctures
- Cleans easily
- Pneumatic height adjustment
- Swivels 360 degrees
- Integrated under seat spring system allows for control of backrest
- Footrest adjusts 12 inches up or down for comfort
- Built on five 2 inch industrial grade caster wheels for portability or install
- Included mushroom glides for use in a stable environment
- Promotes natural sitting posture with lumbar support
- Convenient backrest handhold for maneuverability
Specifications
Stool with Back | |
Yes | |
Yes | |
Yes | |
16 lb. | |
Industrial Grade Caster Wheels | |
7.3 kg | |
Stool, Backrest | |
10 Years | |
Science Table | |
38 to 48 in. | |
Black | |
Polyurethane |
Yes | |
Yes | |
Yes | |
60.96 cm | |
No | |
22 to 32 in. | |
24 in. | |
136 kg | |
300 lb. | |
Steel | |
Armless | |
MAS Certified Green; ANSI-BIFMA | |
Stool with Back |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction