Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ 65 Cal ArcGuard™ Arc Flash Kit with Gloves (10)
Inherently flame-resistant so they won’t burn, support combustion, or melt, making them a smart choice for those who encounter high levels of heat on the job
$3950.00 - $4110.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 65 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Brown |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1808
|
National Safety Apparel™
KIT4SC65SM10 |
Small |
Each for $3,950.00
|
|
|||||
17-001-1813
|
National Safety Apparel™
KIT4SC65MD10 |
Medium |
Each for $3,950.00
|
|
|||||
17-001-1818
|
National Safety Apparel™
KIT4SC65LG10 |
Large |
Each for $3,950.00
|
|
|||||
17-001-1823
|
National Safety Apparel™
KIT4SC652X10 |
2X-Large |
Each for $4,000.00
|
|
|||||
17-001-1828
|
National Safety Apparel™
KIT4SC653X10 |
3X-Large |
Each for $4,000.00
|
|
|||||
17-001-1833
|
National Safety Apparel™
KIT4SC654X10 |
4X-Large |
Each for $4,060.00
|
|
|||||
17-001-1840
|
National Safety Apparel™
KIT4SC655X10 |
5X-Large |
Each for $4,110.00
|
|
|||||
17-001-1841
|
National Safety Apparel™
KIT4SC65XL10 |
X-Large |
Each for $3,950.00
|
|
|||||
Description
- Arc Rating: 65 cal/cm²
- CAT 4
- Fabric/Material: DuPont™ Nomex™/Kevlar™
- FR hook and loop front closure on short coat
- Stand up collar for extra coverage
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
Open | |
CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Brown | |
Stitched |
65 cal/cm² | |
FR Hook and Loop | |
DuPont™ Nomex™, Kevlar™ | |
Adjustable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title