Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ 6400 Series Heavy-Duty Vinyl Stool
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
NPS 6400 Series Heavy-Duty Vinyl Stools feature fortified construction and soft comfort and are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.
Supplier: National Public Seating™ 6430B
Description
- 7/8 in. outside diameter 18-gauge steel tubing with fixed or adjustable legs
- Seat features vinyl padding riveted through the steel seat pan
- Foot rings, 5/8 in. outside diameter, are welded to each leg by 4 contact points for added rigidity
- MAS Certified Green
Specifications
Heavy-duty Padded Stool | |
Powder-coated | |
16.5 in. | |
10 Years | |
No | |
41.91 cm | |
41.9 cm | |
Stool, Backrest | |
300 lb. | |
Vinyl | |
18.5 lb. | |
Armless | |
Yes | |
Steel | |
Vinyl |
8.4 kg | |
Science Table | |
Gray | |
14 in. | |
No | |
136 kg | |
35.56 cm | |
Yes | |
30 in. | |
No | |
MAS Certified Green; ANSI-BIFMA | |
No | |
No | |
18-gauge steel tubing | |
Stool with Back |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction