Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ 6-Well, cellGrade plus-Treated, 2 in 1, 0.4 μm Pore Insert (PET)- Flat-Bottom Microplate
Click to view available options
Packaging:
Multi-Pack Blister, 24/Pk.
Single Blister, 24/Pk.
Description
- Suitable for 2D and 3D cell cultures
- cellGrade™ plus surface treatment
- PC or PET membrane
- Pore sizes: 0.4μm and 8μm
- Can be used with 6-, 12-, and 24-well plates
- Sterile according to ISO 11137, SAL 10-6
- Pyrogen and endotoxin free, detection limit of 0.01 EU/mL
- Applications include: Co-culture, transmigration, chemotaxis, TEER measurements, and air-lift culture
Specifications
Barcode | No Barcode |
Breakapart | No |
Certifications/Compliance | Sterile according to ISO 11137, SAL 10-6, Non-cytotoxic according to ISO 10993-5, pyrogen and endotoxin free to 0.01EU/mL |
Certified | Yes |
Lid | Without Lid |
Content And Storage | Ambient |
Culture Area | 4.83 cm2 |
Membrane | PET |
Autoclavable | Not Autoclavable |
Packaging | Multi-Pack Blister, 24/Pk. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction