Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ 5 mL Glass Volumetric Flask with Blue Graduations and Stopper
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Volumetric Flask, 5 mL, Class A, ASTM. Tolerance ± 0.020 mL. With a glass stopper and a single, blue graduation
Supplier: Eisco™ CH0441A01ST
Description
- Conforms to ASTM E288 Standards, Class A tolerance. Made of high quality, heavy duty, 3.3 borosilicate glass
- 5 mL capacity, single blue graduation mark
- Fitted with solid glass stopper
- Stands 2.9 in. tall, and is 0.9 in. in diameter at its widest point
- Perfect for any science or home laboratory
Specifications
5 mL | |
Volumetric Flask | |
Reusable | |
Beaded | |
Class A | |
Uncoated |
Borosilicate Glass (3.3) | |
Autoclavable | |
No | |
Non-sterile | |
Flat |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction