Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ 5 Gallon Type I Dispensing Safety Can
Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 5 Gallon Type I Dispensing Safety Can faucet is mounted 2 in. above the bottom to eliminate the need to lift the can during dispensing
$258.00 - $362.00
Specifications
Capacity (English) | 5 gal. |
---|---|
Capacity (Metric) | 19 L |
Material | Steel |
Diameter (English) Outer | 11.75 in. |
Diameter (Metric) Outer | 298 mm |
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity & Availability | ||||
19-822-433
|
Justrite™
7150240 |
Yellow | Bottom 08540 faucet for lab environments |
Each for $362.00
|
|
19-822-434
|
Justrite™
7150147 |
Red | Top 08540 Brass Faucet for Lab Environments |
Each for $279.00
|
|
19-822-438
|
Justrite™
7150157 |
Red | Top 08902 Brass Faucet for Industrial Environments |
Each for $287.00
|
|
19-822-437
|
Justrite™
7150250 |
Yellow | Bottom 08902 faucet for industrial environment |
Each for $258.00
|
|
Description
- Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
- Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
- High performance, self-latching doors close easily and securely for maximum protection under fire conditions
- Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
- For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
- Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
- Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
- They adjust on 3 in. centers for versatile storage
- Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
- Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
Specifications
5 gal. | |
Steel | |
298 mm |
19 L | |
11.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title