Learn More
Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Stainless-Steel Top - 30 in. Deep
Grade 304 Stainless-steel top workbench with brushed finish.
$2640.00 - $2970.00
Specifications
Depth (English) | 30 in. |
---|---|
Depth (Metric) | 76.2 cm |
Height (English) | 30 to 42 in. |
Height (Metric) | 76.2-106.6 cm |
Product Type | Workbench with Stainless Steel Top |
Catalog Number | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Price | Quantity & Availability | ||||||
25-100-317
|
182.8 cm |
Each for $2,970.00
|
|
||||||
25-100-316
|
152.4 cm |
Each for $2,780.00
|
|
||||||
25-100-315
|
122 cm |
Each for $2,640.00
|
|
||||||
Description
Fisherbrand Adams Series Electric Hydraulic Lift Workbench features Grade 304 - Brushed Finish - Stainless Steel tops, leveling glide included - suitable for un-even floor, White Frame, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.
- Grade 304 brushed finish stainless steel top
- Leveling glide included - suitable for uneven floors
- White frame
- 12 in. height adjustable range with a touch of a button
- Quiet and soft electric-powered adjustment
- 1,000 lb capacity
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty and Services
25-year manufacturer warranty
Specifications
30 in. | |
30 to 42 in. | |
Workbench with Stainless Steel Top |
76.2 cm | |
76.2-106.6 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.