Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Dewey Series Workbench With LisStat™ ESD Static Control Laminate - 24 in. Deep
Class 100 cleanroom ESD workstation.
$829.50 - $1017.00
Specifications
Depth (English) | 24 in. |
---|---|
Depth (Metric) | 61 cm |
Height (English) | 30 to 36 in. |
Height (Metric) | 76.2-91.4 cm |
Product Type | Workbench with ESD Laminate Top |
Catalog Number | Length (Metric) | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Length (English) | Price | Quantity & Availability | |||||
25-100-242
|
182.8 cm | 72 in. |
Each for $1,017.00
|
|
|||||
25-100-240
|
122 cm | 48 in. |
Each for $829.50
|
|
|||||
25-100-241
|
152.4 cm | 60 in. |
Each for $929.50
|
|
|||||
Description
Fisherbrand Dewey Series Workbench features Class 100 Cleanroom ESD/Static Control Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- With Class 100 Cleanroom ESD/Static Control Laminate Top
- Leveling glide included - suitable for uneven floors
- White frame, white top
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 5-minute assembly
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty and Services
25-year manufacturer warranty
Specifications
24 in. | |
30 to 36 in. | |
Workbench with ESD Laminate Top |
61 cm | |
76.2-91.4 cm | |
White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title