Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scott Safety™ AIR-PAK 75i SCBAs
Designed with durability and dependability for industrial applications.
$4220.00
Catalog Number | Mfr. No. | Facepiece Type | Regulator Type | Pressure | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Facepiece Type | Regulator Type | Pressure | Includes | Price | Quantity & Availability | ||
19-122-016
|
Scott Safety™
API452002011111 |
AV-2000, Dupont™ Kevlar™ aramid fibers (CS) | E-Flo regulator w/Vibralert Quick Connect | 2216 psi | Airline option, Hansen |
Each for $4,220.00
|
|
||
19-122-018
|
Scott Safety™
7012623370 |
No Facepiece | No regulator | 4500 psi | No airline option | N/A | N/A | ||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
19-122-015
|
Scott Safety™
7012682449 |
AV-3000 Sureseal Dupont™ Kevlar™ aramid fibers (M) | E-Flo regulator w/Vibralert Quick Connect | 4500 psi | Airline option, Hansen HK socket | N/A | N/A | ||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
Description
- Streamlined backframe provides comfortable fit with lower profile
- Featues one-piece backframe constructed of lightweight, time-tested, durable aluminum alloy
- Parachute-Style, oversized harness fasteners designed with gloved hands
- Enhanced latching system with durable para-aramid fabric band
- Includes efficient breathing circuit
- Features Top Down Convertibility concept for c increase in versatility, compatibility with Scott product line
- E-Z Flo regulator with Vibralert end-of-service indicator
- Has two dual-redundant pressure reducer interconnected through automatic transfer valve
- Quick-don mounting system in E-Z Flo regulator
- Air-saver switch angled for easy operation with gloved hand
- Fully padded shoulder straps and waist belt
- Integrated donning/carrying handles
- Dual mechanical speaking diaphragms
- Remote pressure gauge
- Cam-Over center cylinder adjustment band
- Drag rescue loop
Specifications
SCBA | |
Industrial applications |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title