Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scott Safety™ ACSi SCBA
Offers the Advanced Carrying System (ACS), which features a padded Thermoflex backplate molded to fit the spine and back muscles for increased comfort and flexibility.
$2450.00 - $2740.00
Specifications
Product Type | Industrial SCBA |
---|---|
Pressure | 2216 psi |
Harness Style | ACSI Standard |
Includes | Cylinder: 2216 psi Aluminum, 30 min.; Manifold: Standard |
Regulator Type | EZ-Flo Standard |
Catalog Number | Mfr. No. | Facepiece Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Facepiece Type | Price | Quantity & Availability | |||||
19-122-028
|
Scott Safety™
7012623343 |
None | N/A | N/A | |||||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
19-122-029
|
Scott Safety™
7012623344 |
AV-3000 SureSeal (M) Poly | N/A | N/A | |||||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
19-122-027
|
Scott Safety™
ACS3A2013001101 |
AV-2000, Dupont™ Kevlar™ aramid fibers |
Each for $2,450.00
|
|
|||||
19-122-026
|
Scott Safety™
ACS3A2013014101 |
AV-2000 (CS) Poly |
Each for $2,740.00
|
|
|||||
19-122-025
|
Scott Safety™
ACS3A2013004101 |
AV-2000 (CS) Poly | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Lightweight, flexible Thermoflex backplate for greater comfort and flexibility
- EZ-Flo regulator reduces inhalation and exhalation resistance for reduced user fatigue
- Pneumatics are easily removed with a Scott “quarter-turn”—no tools required—for ease of maintenance and turn-around
- Adjustable, padded shoulder straps and waistband with quick-release buckle for comfort and ease of donning and doffing
- Shoulder mounted photoluminescent gauge with whistle end-of-service alarm for ease of use
- Cylinder: 2216 psi Aluminum, 30 min.
Specifications
Industrial SCBA | |
ACSI Standard | |
EZ-Flo Standard |
2216 psi | |
Cylinder: 2216 psi Aluminum, 30 min.; Manifold: Standard |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title