Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP85 ANSI Caution Labels: B-595 Vinyl
For creating arc flash and safety warning labels
$262.00 - $279.00
Specifications
Color | Black, Yellow, White |
---|---|
Material | Vinyl Film (B-595) |
Product Type | Pre-printed Label |
Display Text | CAUTION |
For Use With (Equipment) | BBP85 Printer |
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Price | Quantity & Availability | ||||
19-000-112
|
Brady™
130750 |
10 x 7 in. | 25.4 x 17.7 cm |
Each for $279.00
|
|
||||
19-000-560
|
Brady™
130749 |
6 x 4 in. | 15.2 x 10.1 cm |
Each for $262.00
|
|
||||
Description
- Pre-printed with yellow and black CAUTION header
- Indoor/outdoor grade material with ultra-aggressive adhesive
- Conforms to rough, highly textured and uneven surfaces
- Low-shrink vinyl with 8-10 year outdoor durability
Compliance
Headers meet ASME/ANSI Z535
Specifications
Black, Yellow, White | |
Pre-printed Label | |
BBP85 Printer |
Vinyl Film (B-595) | |
CAUTION |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title