Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™85 and PowerMark™ Low-Halide Polyester Tapes - Ochre
For labeling stainless steel pipes and surfaces
$292.00 - $591.00
Specifications
Color | Ochre |
---|---|
Material | Polyester (B-569) |
Product Type | Low-Halide Polyester Tape |
For Use With (Equipment) | BBP™85™, PowerMark™ Printer |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
19-000-550
|
Brady™
99169 |
15.2 m x 177.8 mm (50 ft. x 7 in.) |
Each for $462.00
|
|
|||||
19-000-549
|
Brady™
99168 |
15.2 m x 152.4 mm (50 ft. x 6 in.) |
Each for $489.00
|
|
|||||
19-000-551
|
Brady™
99170 |
15.2 m x 254 mm (50 ft. x 10 in.) |
Each for $591.00
|
|
|||||
19-000-548
|
Brady™
99167 |
15.2 m x 101.6 mm (50 ft. x 4 in.) |
Each for $292.00
|
|
|||||
Description
- Compatible with BBP85 and PowerMark Sign and Label printers
- Smooth polyester outdoor grade tape for mounting on sign panels
Specifications
Ochre | |
Low-Halide Polyester Tape | |
1 Ea. | |
15.2 m |
Polyester (B-569) | |
BBP™85™, PowerMark™ Printer | |
50 ft. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title