Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyGlo™ Photoluminescent Framed Single Face Exit Signs w/Mounting Brackets
Energy efficient, non-electric, non toxic, non-radioactive signs
$499.00
Specifications
Material | Plastic |
---|---|
Quantity | 1 Ea. |
Description | Glow-in-the-Dark BradyGlo Photoluminescent |
Height (English) | 8.25 in. |
Height (Metric) | 21 cm |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-000-482
|
Brady™
38097B |
Glow |
Each for $499.00
|
|
|||||
19-000-488
|
Brady™
90841B |
Green |
Each for $499.00
|
|
|||||
19-000-486
|
Brady™
90839B |
Red |
Each for $499.00
|
|
|||||
Description
- Legend: EXIT
- Material: Glow-in-the-Dark BradyGlo Photoluminescent
- Language: English
- Wall-mounted and maintenance-free
- May qualify for LEED credits and visibility 50 ft. (15.2m)
- W x H: 15.25 x 8.25 in. (38.7 x 21cm)
Certifications
UL listed
Specifications
Plastic | |
Glow-in-the-Dark BradyGlo Photoluminescent | |
21 cm | |
38.7 cm | |
EXIT |
1 Ea. | |
8.25 in. | |
15.25 in. | |
English | |
Exit Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title