Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ IP Printer Enabled 6200 Series Thermal Transfer Printer Ribbons
Designed for harsh environment labeling applications
$131.00 - $348.00
Specifications
Product Type | Thermal Transfer Printer Ribbon |
---|---|
Color | Black |
For Use With (Equipment) | IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer |
Material | Resin |
Length (English) | 984 in. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-000-241
|
Brady™
IPR6206 |
300 m x 3.9 cm (984 ft. x 1.5 in.) |
Each for $131.00
|
|
|||||
19-000-242
|
Brady™
IPR6207 |
300 m x 10.9 cm (984 ft. x 4.3 in.) |
Each for $348.00
|
|
|||||
19-000-239
|
Brady™
IPR6200 |
300 m x 5.9 cm (984 ft. x 2.36 in.) |
Each for $187.00
|
|
|||||
19-000-240
|
Brady™
IPR6202 |
300 m x 8.3 cm (984 ft. x 3.27 in.) |
Each for $273.00
|
|
|||||
Description
- Includes spindle
- Chemical, abarasion and heat resistant
- Compatible with IP300, IP600 printers
- Core inside diameter: 25.40mm (1 in.), ink side out
Specifications
Thermal Transfer Printer Ribbon | |
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer | |
984 in. | |
25.4 mm I.D. | |
IP™ Enabled | |
RoHS 2002/95/EC | |
1 Ea. |
Black | |
Resin | |
300 m | |
Black 6200 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled | |
Ink side out | |
Harsh environment labeling |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title