Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed Different Aluminum Padlocks with 1.5 in Shackle, Red

Keeps important source points locked and improves safety

$36.75 - $185.00

Specifications

Product Type Keyed Different Padlock
Color Red
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.63 cm
Material (Shackle) Chrome-plated Steel
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
19-000-290
View Documents
Brady™
99615
1 Ea.
Each for $36.75
Add to Cart
 
19-000-285
View Documents
Brady™
51370
6 Pk.
Pack of 6 for $185.00
Add to Cart
 
Description

Description

  • Lightweight and compact size
  • Tamperproof and rugged
  • Made of solid aluminum with chrome-plated steel shackle
  • Resistant to chemicals and corrosion
  • Features 6-pin cylinders for better tamper resistance
  • Lock body size: 1.9D x 3.81W x 4.06cm H (0.75 x 1.5 x 1.6 in.)
  • Key Style: Keyed Different

Specifications

Specifications

Keyed Different Padlock
0.25 in.
Chrome-plated Steel
Red
0.63 cm
6
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.