Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius 4 in. HiGrade Sample Pads
4 in. HiGrade Sample Pads are made from Glass Fiber.
Supplier: Sartorius 69MA0327
Description
- Glass Fiber Pad
- 3.5 in.
Specifications
Not Autoclavable | |
Glass Fiber | |
High Grade | |
Round | |
90 mm |
White | |
Non-sterile | |
Box | |
3.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction