Learn More
Labconco™ 4 ft. Protector ClassMate Laboratory Hood
Designed to meet the needs of instructional laboratories. Labconco 4 ft. Protector ClassMate Laboratory Hood is a fully-featured benchtop hood with clear back and sides for enhanced visibility for conducting demonstrations or observing students.
Supplier: Labconco™ 160404120
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Requires : Remote blower, Ductwork, Work surface, Base cabinet or stand
Description
Clear back and sides and taller front viewing window provide enhanced visibility for conducting chemistry demonstrations or observing students using the hood. The clear back also does not obstruct visibility when hoods are placed back-to-back in an island configuration.
Fully-featured with baffle and air foil, this high-performance by-pass hood maintains safe airflow while conserving energy.
- SEFA 1 High Performance Hood
- Patented design
- By-pass airflow design
- Glacier white powder-coated steel frame
- Ergonomic air foil with aerodynamic Clean-Sweep airflow openings
- Low-profile, ADA-compliant spill trough
- Clear, 1/4 in. thick, tempered safety glass sides, back and removable baffle
- 5° angled, 1/4 in. thick tempered safety glass stationary viewing panel and 3/16 in. thick chain-driven sash with anti-racking shaft and powder-coated steel frame that provides 37.5 in. high visibility
- Powder-coated sash handle with aerodynamic Clean-Sweep airflow openings
- High-performance, 3-piece glass baffle that pivots for cleaning
- Cord-Keeper slots on left and right side of air foil
- Pre-wired LED lighting, light switch and blower switch
- Powder-coated stainless steel tissue screen located directly below exhaust outlet
- Removable front panel, side panels and interior cover plates for access to plumbing and electrical wiring
- Powder-coated stainless steel 12.81in. ID exhaust connection
Combination Sash Models Feature
- Combination horizontal-sliding/vertical-rising sashes that allow the operator to use the hood with the sashes half open either horizontally or vertically.
- Sash stop at 14 in. height from work surface (50% vertical opening). Can be field modified to 18 in. from work surface. Fully open sash is 28 in. from work surface
Specifications
Benchtop Fume Hood | |
LED | |
Protector ClassMate | |
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8 (Cabinet Surface Finish), UL 1805, UL 61010 | |
32.7 in. | |
Vertical-Rising Sash | |
28 in. | |
71.12 cm | |
No service fixtures or duplex | |
390 lb. | |
48 in. |
Powder | |
Powder-coated Steel, Glass | |
5 A | |
White | |
83 cm | |
59 in. | |
149.9 cm | |
50/60 Hz | |
208/230 V | |
176.9 kg | |
121.9 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.