Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ 4 Color LDPE Empty Label 500 mL Wash Bottle with Wide Mouth
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Click to view available options
Capacity (Metric): 500 mL
Description
- 500 mL capacity
- Blank labels provide maximum flexibility, allowing user to write in contents and safety information. Features 4 colors for color coding chemical and safety information
- Wide Mouth for easy filling. Self venting design to eliminate leaks and dripping
- Easy to control squeeze for dispensing
- Performance Plastics by Eisco Labs
- Superior quality low density polyethylene (LDPE) construction with long lasting strength. Responsive, with smooth bounce back that won't get stiff over time. Flex Ink won't fade, crack or peel
Specifications
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Color | Clear |
Material | Borosilicate Glass (3.3) |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Mouth | Wide |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction