Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Speedglas™ 9100 MP Welding Helmet Starter Kits
Compatible with all 9100 (V, X, XX) filters
$35.50 - $37.75
Specifications
Quantity | 1 Kit |
---|
Includes: Starter Kit Cat. No. 06-0202-10
- Five outside protection plates
- Two 9100V inside protection plates
- One sweatband
- Five outside protection plates
- Two 9100X inside protection plates
- One sweatband
- Five outside protection plates
- Two 9100XX inside protection plates
- One sweatband
Catalog Number | Mfr. No. | Includes | Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Style | Price | Quantity & Availability | ||||
19-164-133
|
3M™
7010384806 |
Includes five outside protection plates, two 9100V inside protection plates and one sweatband | Starter Kit - Includes two 9100V inside protection plates |
Case for $35.50
|
|
||||
19-164-134
|
3M™
7010341131 |
Includes two 9100X inside protection plates | Starter Kit - Includes two 9100X inside protection plates |
Case for $36.50
|
|
||||
19-164-135
|
3M™
7010384807 |
Includes two 9100XX inside protection plates | Starter Kit - Includes two 9100XX inside protection plates |
Case for $37.75
|
|
||||
Description
- Flip-up assembly for grinding and prep work
- SideWindows shade 5 side filters that increase peripheral vision
- Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution
- Earmuff protection available as optional accessory
- Hard hat shell is made of heat resistant polycarbonate
- A wide (∽8 x 4.25 in.), curved, protective visor with excellent views up, down and peripherally
- Designed from inception to take one of our optional Peltor™ Earmuffs: low-profile hearing protection with liquid/foam ear cushions and orange housings
- Dark state: shade 5, 8, 9-13 (variable)
- Light state: shade 3
- UV/IR protection: shade 13 (permanent)
- Switching time, light-dark: <0.1ms (+23°C)
- Assembly
- Blasting
- Cleaning
- Demolition
- Electrical
- Facility Maintenance
- Grinding
- Health and Safety Testing
- Machine Operations
- Painting
- Remediation
- Sanding
- Welding
- 3M Catalog# 06-0202-10 , 3M Catalog# 06-0202-20 , 3M Catalog# 06-0202-30
Compliance
ANSI Z89.1 - 2009, ANSI Z87.1-2010
Specifications
1 Kit |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title