Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Sound Detector

Designed for measurement of workplace noise levels and to determine degree of hearing protection that may be required

Supplier:  3M™ SD200

Catalog No. 17-623-302

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Includes: Sound detector kit, USB cable and windscreen

Description

Description

  • Computes average sound pressure level allowing for more accurate assessment intermittent sound levels
  • User selectable LED screen with green, yellow and/or red LEDs that flash when preset noise levels have been reached
  • Compact and lightweight design accommodates one-hand operation
  • Rechargeable lithium battery operates for more than 50 house without LEDs activated
  • Low battery indicator
  • ABS/polycarbonate housing
  • Accepts 0.25 in. - 20 screw tripod mount
  • Omni-directional; Class/Type 2; 0.5 in. diameter, electret condenser microphone
  • For accessories, see cat. no. 17-623-306

LED Alert Levels
Green LED

  • Flashes when noise measurements are between 80 to 85 dB
Yellow LED
  • Flashes when noise measurements are between 85 to 105 dB
Red LED
  • Flashes when noise measurements are above 105 dB

Specifications

Specifications

IEC 61672-1 (2002), IEC 61010-1 (2010), ANSI S1.4 1983 (R2006), ANSI S1.43 (R2007), CE
LED
Sound detector kit, USB cable, windscreen
0.1 dB
0°C to 40°C
125 g
Sound Level Meter
0% to 90% (Non-Condensing)
45 to 130 dB
32°F to 104°F
4.4 oz.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit