Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ Safety Glasses with Anti-fog Lens
Click to view available options
Model:
SF401SGAF-BLU
SF401SGAF-BLU-F
SF401SGAF-RED
SF402SGAF-BLU
SF402SGAF-BLU-F
SF403SGAF-YEL
SF405SGAF-BLA
SF406SGAF-BLA
SF407SGAF-BLU
Lens Tint:
Amber
Brown
Clear
Gray
Orange
Frame Color:
Black, Brown
Blue, Gray
Red, Gray
Yellow, Black
Description
Features:
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
- Polycarbonate lens absorbs 99.9% UVA & UVB rays
- Scotchgard™ Anti-fog coating provides fog and abrasion resistance.
- 3M Catalog# SF401SGAF-BLU, SF401SGAF-BLU-F, SF401SGAF-RED, SF402SGAF-BLU, SF402SGAF-BLU-F, SF403SGAF-YEL, SF405SGAF-BLA, SF406SGAF-BLA, SF407SGAF-BLU
Specifications
Certifications/Compliance | ANSI Z87.1-2015 |
Description | Orange lenses are effective at filtering blue and violet light that is often present with UV curing lamps |
Lens Tint | Orange |
Product Type | Safety glasses |
Frame Color | Black, Brown |
Model | SF406SGAF-BLA |
No. per Pack | 20/Pk. |
Temple Style | SecureFit™ |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction