Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 100 Series
Click to view available options
Model:
SF101AF-BLK
SF101AS-BLK
SF102AF-BLK
SF103AF-BLK
SF107AF-BLK
Lens Tint:
Amber
Clear
Gray
Indoor/Outdoor Gray
No. per Case:
100/Cs.
20/Cs.
Description
- 3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head.
- Curved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement.
- Sporty design with contemporary lens shape and a sleek profile
- SecureFit's flat and flexible temple design combines well with 3M™ Protective Earmuffs
- Choose from models with anti-scratch or anti-fog/anti-scratch coating.
- Bulk packaging available (100 per case)
- U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
- Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
Specifications
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Width (Metric) | 12.7 cm |
Height (English) | 1.85 in. |
Width (English) | 5 in. |
Shape | Sleek, Sporty Lens Shape |
Height (Metric) | 4.7 cm |
Lens Tint | Clear |
Product Type | Protective Eyewear |
Frame Color | Black Temples |
No. per Case | 100/Cs. |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction