Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ 3M™ Safety Splash Goggle 334
Click to view available options
3M™ Safety Splash Goggle 334, 40660-00000-10, Clear Lens, 10 ea/case; Color: Transparent
Description
- Economical safety goggles
- Choose from models with direct vent ports for impact protection and indirect vent ports for dust and splash protection
- Safety goggles fit over most prescription eyewear
- Adjustable elastic strap
- Uncoated or anti-fog polycarbonate lens absorbs 99.9% of UV rays
- Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
Specifications
Lens Coating | Uncoated |
Height (Metric) | 7.62 cm |
Height (English) | 3 in. |
Width (English) | 2.5 in. |
Width (Metric) | 6.35 cm |
Lens Tint | Clear |
Product Type | Safety Goggles |
For Use With (Application) | Assembly, Cleaning, Grinding, Machine Operations, Masonary, Painting, Pouring/Casting, Sanding, Sawing, UV Protection |
No. per Case | 10/Cs. |
Model | 40660-00000-10 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction