Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Probed Particulate Respirators, N100
Used for quantitative fit testing only
Supplier: 3M™ 7010315854
This item is not returnable.
View return policy
Description
- Must not be used for protection in contaminated area
- Cup style
- Standard size
- 3M Catalog# 8233Q
Note: These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.
Specifications
Quantitative Fit Test Particulate Respirator | |
Yes | |
OSHA | |
No | |
Quantitative Fit Testing | |
13 in. | |
Polypropylene, Polyester | |
8233Q | |
Nose clip | |
Standard | |
14.47 cm |
N100 | |
N - Not Resistant to Oil | |
Cup-shaped | |
0.9997 | |
Yes | |
33 cm | |
Polyisoprene, Cotton/Polyester | |
Aluminum | |
20/Cs. | |
5.7 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction