Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ WS™ ProTac XPI Headset
Click to view available options
Model:
MT15H7AWS6
MT15H7AWS6-111
MT15H7BWS6-111
MT15H7P3EWS6
MT15H7P3EWS6-111
Style:
Hard Hat
Neckband
Over-the-head
Noise Reduction Rating (NRR):
24 dB
26 dB
Description
- Protective communication solution for hands-free, clear communication in noisy environments
- Bluetooth™ multipoint technology for simultaneous, wireless connection to two devices
- Environmental listening technology assists workers to hear sounds in low noise settings
- Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission
- FLX2 auxiliary port and a PTT button on the ear cup allows for a wired connection to a wide variety of 2-way radios. (-111 models only)
- Bright yellow color for enhanced visibility
- Comfortable for all day wearability
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Color | Bright Yellow |
ANSI S3.1974 | Yes |
Cushion Color | Black |
For Use With (Equipment) | Compatible radio brands include Icom, Kenwood, Motorola, Sepura |
For Use With (Application) | High noise environments including airports, aviation, construction, general manufacturing, ground operations, industrial maintenance, and process industries |
Model | MT15H7AWS6-111 |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 26 dB |
Product Type | ProTach XPI Headset |
Headband Color | Black |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction