Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ Probed Electronic Ear Plugs
Click to view available options
Size:
Large
Regular
Small
Universal
Plug Color:
Brown
Gray
Tan
Plug Shape:
Cone
Flanged
Description
- Test ear pieces are modified with a probe tube for use during fit testing with the 3M™ E-A-Rfit™ Dual-ear Validation System
- Contains 10 probed ear pieces and 50 pair of ear tips per case
- 3M PSD products are occupational use only
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Size | Universal |
For Use With (Application) | Health and Safety Testing |
High Visibility | No |
Model | 7100225704 |
Packaging Type | Poly bag |
Pairs per Package | 50 Pairs/Cs |
Plug Material | ABS, elastomeric polymer |
Plug Color | Gray |
Corded | Uncorded |
Plug Shape | Cone |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction