Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ White Disposable Protective Coverall 4540+
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
4X-Large
Description
- Premium dual material technology provides both protective performance and comfort
- Excellent barrier against dry particles and limited liquid chemical splash (CE Type 5/6)
- Soft and light, super low-linting laminated microporous material
- Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress
- Two-way zipper with fully sealable storm flap
- Three-panel hood design for enhanced compatability with complimentary PPE
- Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
- Anti-static treated
- Low linting
Specifications
Product Type | Protective Coveralls |
Size | 2X-Large |
Material | Polyethylene, Polyester/Polyethylene Laminate |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Knit |
Hood Type | 3-panel |
Closure Type | 2-way Zipper with Sealed Storm Flap |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction