Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Kirchhoff-Bunsen Spectroscope
Observes and measures emission and absorption spectra.
Supplier: 3B Scientific™ U14415
Description
- Desktop design
- With adjustable slit, condenser, flint glass prism, observation telescope with sliding ocular, removable prism hood
- Scale tube with reference division superimposed on image plane of spectrum due to reflection at front surface of prism
- For schools and universities
- Observation tube: Moveable, with locking screw, slideable eyepiece
- Objective: f=160mm, 18mm dia.
- Slit tube: Stationary with symmetrical slit
- Objective: f=160mm, 18mm dia.
- Scale tube: Stationary, 200-division scale
- Eyepiece: f=90mm, 18mm dia.
- Scale: Can be calibrated in wavelengths
- Prism: Flint glass (60°), Dispersion (nF - nC): 0,017; Length of base: 20mm, height: 30mm
- Weight: 4.8kg
Specifications
Adjustable slit, condenser, flint glass prism, telescope | |
4.8 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction