Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Basic Hall Effect Apparatus
Provides contact, power supply and support to germanium crystal on circuit board in experiments on Hall effect or on conductivity.
Supplier: 3B Scientific™ U8487000
Includes:
- Integrated, adjustable constant current source to provide current through sample
- Measuring amplifier with offset compensation for Hall voltages and heating to raise crystal to as high as 170°C
- Attachment for assembling apparatus on U-shaped core of transformer assembly kit
- Two connecting leads with 8-pin miniDIN plugs
Description
- Features temperature regulation and switchable display showing Hall voltage, sample current, sample voltage or temperature
- Hall voltage and sample voltage can be tapped directly from front panel
- Three equivalent voltage outputs for Hall voltage, sample current and sample temperature can be measured from side
- Extrinsic conductivity
- Intrinsic conductivity
- Mobility of electrons and holes
- Drift velocity of charge carriers
- Carrier concentration
- Band separation
- Outputs for equivalent voltages: 4mm safety sockets
- Power supply: 12VAC, 3A via 4-mm sockets
- Dimensions: ∽18 x 11 x 5cm3
- Weight: ∽0.5kg
Specifications
Basic hall effect apparatus |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction