Learn More
Thermo Scientific™ WebSeal Plate+ 384-Well Glass-Coated Microplates
Get chemical resistance similar to glass while retaining the handling advantages of polypropylene with these 384-well glass-coated polypropylene microplates.
Specifications
Format | Standard |
---|---|
Array | 16 x 24 |
Product Line | Webseal |
Product Type | Glass Coated Microplate |
Material | Glass-coated Polypropylene |
Catalog Number | Mfr. No. | Volume (Metric) Working | Well Shape | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) Working | Well Shape | Quantity | Price | Quantity & Availability | |||
03-252-187
|
Thermo Scientific™
60180P310 |
90 μL | Round Bottom (U-well) | 10/Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
03-252-189
|
Thermo Scientific™
60180P312 |
180 μL | Round Bottom (U-well) | 6/Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
Description
A convenient, cost-effective alternative to solid glass plates, Thermo Scientific™ WebSeal Plate+ 384-Well Glass-Coated Microplates offer chemical resistance similar to glass while retaining the handling advantages of polypropylene. They are also an ideal choice for applications where plastic microplates are not suitable and eliminate the need to use limited volume glass inserts.
Glass-Like Chemical Resistance With the Convenience of Plastic- Lightweight, precision molded polypropylene microplates, coated with 200nm thick layer of silicone dioxide
- Chemically and thermally resistant, will tolerate temperatures from −80° C to +80°C
- SBS and ANSI standard footprint design
- 120μL or 240μL volumes
- Rounded bottom wells ensure optimal sample recovery
Specifications
Standard | |
Webseal | |
Glass-coated Polypropylene | |
Round Bottom (U-well) |
16 x 24 | |
Glass Coated Microplate | |
384 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.